Abbotsford
HOFAGARD2

HOFFMAN AGARD2 Hoffman Finger Guard Steel

Price $24.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AGARD2

Description

Partnered with Compact Axial Fans, use replacement finger guards for added safety. This Finger Guard fits 2-inch Compact Axial Fan, AGARD2 item finish Chrome Plated with a material of Steel.


One finger guard is included with each Compact Axial Fan and Cooling Fan Package

Additional Finger Guards can be mounted on either side of the fan for maximum safety

All guards are chrome-plated and meet UL 507 .25-inch plug gauge test

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Finger Guard Size 2 in
Material Steel Type Fans and Filter Fans
Color/Finish Chrome Plated For Use With A2AXFN24 Compact Cooling Fan
Standards UL 507, RoHS Compliant Application Power Distribution; Controls and Drives
UPC 783510173982

Packages

1 - UNIT - 1