Description
Finger guard for use with A2AXFN24 compact axial fan and cooling fan package. This guards are chrome plated and meet UL 507 0.25 inch plug gauge test.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Finger Guard | Size | 80 mm |
| Material | Steel | Type | Fans and Filter Fans |
| Color/Finish | Chrome Plated | For Use With | A2AXFN24 Compact Axial Fan |
| Standards | UL 507 | Application | For Compact Cooling Fan |
| UPC | 783510174019 |
Packages
| 1 - UNIT - 1 |