Abbotsford

HOFFMAN TG6B Hoffman Grille Open-Loop Cooling ABS Black

Price $57.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TG6B
Documents Documents

Description

ABS PLASTIC; BLACK; SIZE 8.87 INCH W X 0.75 INCH D X 7.8 INCH H; USED ON 6 INCH BLOWER FAN PACKAGE; HOFFMAN[R] BRAND


Optional grilles offer the choice of stainless steel or black ABS plastic

These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages

Standard replacement filters are washable foam (Type 1) or disposable (Type 12)

To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet

Washable aluminum filters are also available

Aluminum filters are compatible with Type 1 systems only

Type 12 air filters are not washable

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Grille Material ABS
Color/Finish Black Dimensions 7.80 x 8.87 x 0.49 in
Type Fans and Filter Fans For Use With TFP Side-Mount Fresh Air Enclosure Cooling Filter Fans
Standards RoHS Compliant Application For All Type 12 Fan and Exhaust Packages
UPC 783510127855

Packages

1 - UNIT - 1