Description
12" High Velocity Floor Fan, 3 Speed, Push Button Control, Includes Wall Mounting Bracket Black
Specifications
| Brand Name | Banvil 2000 | Item Name | Floor Fan |
| Type | High-Velocity, Adjustable Tilt | Blade Size | 12 in |
| Flow Rate | 1560 ft³/min | Blade Material | Aluminum |
| Housing Material | Metal | Power Rating | 50 W |
| Voltage Rating | 120 V | Amperage Rating | 0.4 A |
| Number of Speeds | 3 | Control Type | Push Button |
| Color/Finish | Black | Overall Height | 15-3/4 in |
| UPC | 64274004683 |
Packages
| 48 - UNIT - (48) |