Abbotsford
HOFAGARD4

HOFFMAN AGARD4 Hoffman Finger Guard Open-Loop Cooling Steel Chrome Plated

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AGARD4

Description

Finger guard, Chrome plated and meet UL 507 0.25 inch plug gauge test, One finger guard is included with each compact axial fan and cooling fan package, Additional finger guards can be mounted on either side of the fan for maximum safety, Use on compact axial fan A4AXFNPG, A4XFNGQ, A4AXFN, A4AXFN2


One finger guard is included with each Compact Axial Fan and Cooling Fan Package

Additional Finger Guards can be mounted on either side of the fan for maximum safety

All guards are chrome-plated and meet UL 507 .25-inch plug gauge test

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Finger Guard Material Steel
Color/Finish Chrome Plated Type Fans and Filter Fans
Standards UL 507 Application For Compact Cooling Fan
UPC 783510221805

Packages

1 - UNIT - 1