Description
Solid State Variable Speed AC Fan Control. Rated 8 Amps at 120V. Comes with Wall Mount, Faceplate and Knob. Model KBWC-18K
Specifications
| Brand Name | Banvil | Item Name | Fan Controller |
| Type | Turn/Push Button | Voltage Rating | 120 V |
| Frequency Rating | 60 Hz | Amperage Rating | 10 A |
| Phase | 1 | Color/Finish | Silver |
| Mounting | Wall, Flush | Includes | (1) Lockout Duffle, (1) Lockout Pouch, (1) Mini Cable Lockout, (1) Universal Valve Lockout, (1) Single-Pole Circuit Breaker, (1) 277 V No-Hole Circuit Breaker, (1) 480/600 V No-Hole Circuit Breaker, (1) Multi-Pole Circuit Breaker, (1) Oversized Circuit Breaker, (1) 277 V Lockout Cleat, (1) 480/600 V Lockout Cleat, (1) 3-in-1 Plug Lockout, (1) Wall Switch, (1) 1 - 6-1/2 in Adjustable Gate Valve Lockout, (1) 1 - 2-1/2 in Gate Valve Lockout, (1) Small Ball Valve Lockout, (1) 7/8 in Base Cover Plug Lockout, (1) 1 - 3/8 in Base Cover Plug Lockout |
| UPC | 064273600077 |
Packages
| 1 - UNIT - 1 | 86 - UNIT - 86 |