Abbotsford
HOFAMHUM

HOFFMAN AMHUM Hygrostat mechanical plastic gry 2.64x1.97x1.5in

Price $656.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AMHUM
Documents Documents

Description

Mechanical hygrostat with adjustable relative humidity range. High switching capacity. Long service life (100,000 cycles). Maximum permissible air velocity of 50 ft./sec. (15 m/s). Contact resistance less than 10 mohm.


Adjustable relative humidity range

High switching capacity

Long service life (<gt/>100,000 cycles)

Maximum permissible air velocity of 50 feet/sec. (15 m/s)

Maximum switching voltage = 250 VAC 250 V should be switched only in a non-condensing environment

Change-over contact

Mounting clip for 35-mm DIN rail

Connection is a 3-pole terminal for AWG 14 max. (2.5-mm squared)

Contact resistance less than 10 mO

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Mechanical Hygrostat Type Cooling Accessories
Switch Action 1 CO Voltage Rating 200 - 250 VAC
Amperage Rating 5 A Humidity Range 65%
Mounting Type DIN Rail Color Gray
Dimensions 2.64 x 1.97 x 1-1/2 in Standards CE Certified
Application For Controls and Drives, Power Distribution UPC 783510164485

Packages

1 - UNIT - 1