Description
Looking for a traditional, easy-to-use thermostat, install the inexpensive PRO 1000 Vertical Non-Programmable Thermostat. You will appreciate the backlit digital display and the reliable basic operation of the slide switch to select heat, cool or fan.
Specifications
| Brand Name | Honeywell Safety | Sub Brand | PRO® 1000 |
| Item Name | Non-Programmable Thermostat | Control Range | 4.5 - 32 °C Heat, 10 - 37 °C Cool |
| Switch Action | Heat-Off-Cool (System), Auto-On (Fan) | Terminal Designations | R, RC, C, W, Y, G, O, B |
| Voltage Rating | 20 - 30 VAC or 750 mV | Amperage Rating | 0.02 - 1 A (Running) Heat, Cool Current |
| Number of Stages | 1 Heat, 1 Cool | Humidity Range | 5 - 90% RH Non-Condensing |
| Display | 1.32 in² | Power Source | Battery/Hardwired |
| Mounting Type | Vertical | Color | Premier White |
| Dimensions | 74 mm W x 28 mm D x 120 mm H | Application | For Conventional Systems and Heat Pumps with No Auxiliary Heat |
Packages
| 12 - UNIT - (12) |