Description
Built-In Thermostat Double Pole, Tamper-Proof, Mechanical 120 - 600 V
Specifications
| Brand Name | Stelpro | Sub Brand | BRAVA |
| Item Name | Built-In Thermostat | Type | Double Pole, Tamper-Proof, Mechanical |
| Voltage Rating | 120 - 600 V | Color | Soft White |
| Dimensions | 2-1/16 x 5-7/8 in | UPC | 626296632253 |
Packages
| 1 - UNIT - 1 |