Abbotsford
STLST202NP

STELPRO ST202NP NON PROG. CONVECTION ELECT. THERMOSTAT 2000W/240V

Price $36.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST202NP
Documents Documents
Country of origin:Canada

Description

Uniting fast installation with user-friendly installation, the new Stelpro non-programmable electronic thermostat is the ideal choice for small rooms in your home. The ST202NP can control convectors or baseboards with a power up to 2000 W. In addition, the thermostat has only two buttons, offering you simple and easy temperature setting.


Energy savings up to 10%, compared to a mechanical thermostat

Ultra precise: ± 0.5°C (± 1°F)

Easy installation

For baseboards and convectors

Packages

1 - UNIT - 1