Abbotsford
STLSTE403NPW24

STELPRO STE403NPW24 Non-Programmable Thermostat Single 16.7 A, 347 V

Price $179.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:STE403NPW24
Country of origin:Canada

Description

The STE 402/403 NP series is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and control the switching electronically. It has a frost warning and a lock option to set point a maximun temperature.Available in white without backlight display, it could automatically lowering the temperature once per 24 hour period and it’s compatible with forced-air units.


Simple to use and install

Great power 5750W @ 347V

Increased savings and comfort, incomparable accuracy

Electricity savings ; energy savings of 10-15% depending on use*

Specifications

Brand Name Stelpro Sub Brand STE
Item Name Non-Programmable Thermostat Type Single
Control Range 3 - 35 °C Voltage Rating 347 V
Amperage Rating 16.7 A Maximum Load Capacity 5750 W
Mounting Type Flush Color White
Application Commercial and Industrial UPC 626296189405

Packages

1 - UNIT - 1