Description
The CONCERTO BASIC non-programmable thermostat offers quick and easy manual control. Maintain a precise, constant temperature for perfect comfort at all times. This thermostat monitors energy use so you can easily keep track of consumption. It’s a practical, efficient, and hassle-free solution for a comfortable environment. The CONCERTO BASIC thermostat delivers comfort simply and reliably.
Specifications
| Brand Name | Stelpro | Sub Brand | CONCERTO BASIC |
| Item Name | Non-Programmable Floor Heating Thermostat | Voltage Rating | 120/208/240 V |
| Amperage Rating | 15 A | Maximum Load Capacity | 1800/3120/3600 W |
| Color | White | UPC | 626296599129 |
Packages
| 1 - UNIT - 1 |