Abbotsford
MYSAC1001NAUS

COPELAND MYSA AC V1-0 MYSA SMART THERMOSTAT AC& MINI SPLIT HEAT PUMP

Price $160.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:MYSA AC V1-0

Description

Mysa Smart Thermostat for mini-split heat pumps and AC. Adjust your thermostat settings from anywhere on your Android or iOS device. Use the Mysa app to easily set a schedule for your home’s heating and cooling. Climate+ technology ensures the temperature you set is the temperature your room will actually be. Mysa can detect if anyone is home and adjust the temperature accordingly so you’re not paying to cool or heat an empty house. Control Mysa through your favourite smart home products like Apple HomeKit, Google Assistant and Amazon Alexa. Enjoy the peace of mind that comes with knowing you’re in control of your preferred temperature setting. Track your AC or mini-split usage to find more ways to save. Adjust your room temperature, humidity and control fan speed and modes from the Mysa wall unit. Mysa will automatically reduce your energy usage while you’re away. Set a reminder to clean your AC or mini-split’s filter based on manufacturer-recommended timing. Installs in 15 minutes or less with step-by-step guides and videos. With its clean, minimalist design and premium construction, Mysa looks beautiful in your home.

Specifications

Brand Name Mysa Smart Thermostats Item Name Smart Thermostat
Dimensions 3 in W x 0.6 in D x 4.3 in H Specifications Heat, Cool, Auto, Fan Only, Dry/dehumidify Modes, 61 to 81 °F Control Range, LED Display
Mounting Wall For Use With Window, Portable, Ductless Mini Split Air Conditioners
Includes 5.2 V 6 W USB, 1.2 A Adapter, 6 ft USB Cable

Packages

1 - UNIT - 1