Abbotsford
NUHCONDUCTOR

NVENT THERMAL 2000005250 Nuheat Conductor Smart Electric Floor Heating Thermostat

Price $303.61 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:2000005250

Description

Conductor is the next generation connected control platform from Nuheat.This maestro of comfort and luxury features a sophisticated design that blends in with any décor. Key features include:* Vanishing, touch-sensitive display* Remote control from anywhere with intuitive new iOS® and Android® apps* Next-gen connectivity with Wi-Fi, Bluetooth®, over-the-air updates, and enhanced security* Works with the broadest array of smart devices and home automation systems of any floor heating thermostat* Open API for custom integrations and future-proof compatibility * Advanced new features such as Auto-Adaptive Scheduling, Open Window Detection, and Vacation Mode* 3-year warranty

Specifications

Brand Name nVent Sub Brand NUHEAT
Item Name Programmable Dual-Voltage Thermostat Voltage Rating 120/208/240 VAC
Maximum Load 15 A Programming Modes Auto-Adaptive Scheduling, Early Start, Open Window Detection and Vacation Mode
Display Type Vanishing, Touch-Sensitive Frequency Rating 50/60 Hz
Mounting Flush Temperature Range 41 - 104 °F
Warranty 3 yr Limited Includes Floor Sensor
Standards cULus Listed, UL E157297 Listed, UL 60730-2-9 Listed, CSA E60730-2-9 Certified, UL 943 5th Edition Listed, CSA C22.2 No.144.1-16 2nd Edition Certified

Packages

10 - UNIT - (10)