Description
With CONCERTO Touch, say goodbye to wasting time repeatedly pressing the physical up and down buttons to program your thermostat. With its touch screen and intuitive programming, all you need to do is slide your fingers across the screen to set your ideal comfort level.
Specifications
| Brand Name | Stelpro | Sub Brand | Concerto |
| Item Name | Floor Heating Thermostat | Voltage Rating | 120/208/240 V |
| Amperage Rating | 15 A | Display Type | Touch Screen |
| Power Source | 1800/3120/3600 W | Frequency Rating | 50/60 Hz |
| Contact Configuration | DPST | Housing Material | Molded Plastic |
| Color/Finish | White | Height | 2-3/4 in |
| Mounting | Vertical | Temperature Range | 32 - 104 °F |
| Warranty | 3 yr | Includes | 15 ft Floor Sensor |
| UPC | 626296756492 |
Packages
| 1 - UNIT - 1 |