Abbotsford
ERFEF40240B6

EUROFASE EF40240B6 39-inch 4000W 240V EF40 Series Electric Patio Heater, Black Stella

Price $1,100.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF40240B6

Description

The EF40 is a 39-inch 4000 watt heater designed to deliver powerful, even heat across an area of approximately 8 feet by 10 feet (80 sq.ft.). Perfect for larger patios, commercial terraces, and outdoor entertainment spaces, it ensures comfort in expansive environments.Recommended for installation at heights up to 10 feet, the EF40 combines broad heat distribution with sleek, minimalist styling that integrates effortlessly into any outdoor setting.Built for lasting use with precise heating capabilities, the EF40 balances functionality with aesthetics, providing reliable warmth and an elevated lifestyle experience year-round.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 16.7A Series/Model EF40 Series
Wattage 4000W Housing Material 304 Stainless Steel
Color/Finish Black Stella Dimensions 39.37 inch (L) x 9.36 inch (W) x 8.18 inch (H)
Weight 11.6 lbs Includes 6-inch wall/ceiling brackets
Application For larger patios, commercial terraces, and outdoor entertainment spaces, it ensures comfort in expansive environments. Heating Area 80 Sq. Ft.
UPC 773546321082

Packages

1 - UNIT - 1