Abbotsford
ERFEF50240B6

EUROFASE EF50240B6 39-inch 5000W 240V EF50 Series Dual Element Patio Heater, Black Stella

Price $1,140.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF50240B6

Description

The EF50 is a 39-inch 5000 watt electric heater featuring dual quartz elements, designed to deliver efficient, even heat across an area of approximately 9 feet by 10 feet (90 sq.ft.). Ideal for spacious patios, commercial outdoor areas, and large gathering spots, it provides exceptional comfort and warmth. This model is recommended for installation at heights up to 10 feet, combining robust heat output with a sleek, modern appearance that complements any outdoor setting. Built to last with precise heating capabilities, the EF50 balances high performance with refined aesthetics, making it the perfect addition to elevate any outdoor lifestyle. Designed using a mix of functionality and style, these 5000-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 20.8A Series/Model EF50 Series
Wattage 5000W Housing Material 304 Stainless Steel
Color/Finish Black Stella Mounting Type Wall/ Ceiling/ Flush*/ Pole
Dimensions 39.37 inch (L) x 9.36 inch (W) x 8.18 inch (H) Weight 10.5 LBS
Application Indoor/Outdoor Applications Heating Area 90 sq.ft.
UPC 773546321686

Packages

1 - UNIT - 1