Description
The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 5000 Watt heater warms an approximate 9 x 10 foot area and is advised to be installed no higher than 10 feet off the ground.
Specifications
| Brand Name | EUROFASE | Voltage Rating | 277V |
| Amperage Rating | 18.1A | Series/Model | EF50 Series |
| Wattage | 5000W | Housing Material | 304 Stainless Steel |
| Color/Finish | Black Brix | Mounting Type | Wall/ Ceiling/ Flush*/ Pole |
| Dimensions | 39.37 inch (L) x 9.36 inch (W) x 8.18 inch (H) | Weight | 10.5 LBS |
| Application | Indoor/Outdoor Applications | Heating Area | 90 sq.ft. |
| UPC | 773546321822 |
Packages
| 1 - UNIT - 1 |