Abbotsford
ERFEF50277SMG

EUROFASE EF50277SMG 39-inch 5000W 277V EF50 Series Dual Element Patio Heater, 316 Stainless Steel

Price $1,280.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF50277SMG

Description

The EF50 is a 39-inch 5000 watt electric heater featuring dual quartz elements, designed to deliver efficient, even heat across an area of approximately 9 feet by 10 feet (90 sq.ft.). Ideal for spacious patios, commercial outdoor areas, and large gathering spots, it provides exceptional comfort and warmth. This model is recommended for installation at heights up to 10 feet, combining robust heat output with a sleek, modern appearance that complements any outdoor setting. Built to last with precise heating capabilities, the EF50 balances high performance with refined aesthetics, making it the perfect addition to elevate any outdoor lifestyle. Designed using a mix of functionality and style, these 5000-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 277V
Amperage Rating 18.1A Series/Model EF50 Series
Wattage 5000W Housing Material 316 Stainless Steel
Color/Finish Stainless Steel Dimensions 39.37 inch (L) x 9.36 inch (W) x 8.18 inch (H)
Weight 10.5 LBS Includes 6-inch wall/ceiling brackets
Application Indoor/Outdoor Applications Heating Area 90 sq.ft.

Packages

1 - UNIT - 1