Description
The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 6000 Watt heater warms an approximate 11 x 11 foot area and is advised to be installed no higher than 12 feet off the ground. Designed using a mix of functionality and style, these 6000-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.
Specifications
| Brand Name | EUROFASE | Voltage Rating | 240V |
| Amperage Rating | 25A | Series/Model | EF60 Series |
| Wattage | 6000W | Housing Material | 304 Stainless Steel |
| Color/Finish | Black | Dimensions | 61.26 inch (L) x 9.36 inch (W) x 8.18 inch (H) |
| Weight | 14.8 LBS | Includes | 6-inch wall/ceiling brackets |
| Application | Indoor/Outdoor Applications | Heating Area | 121 Sq. Ft. |
| UPC | 773546317801 |
Packages
| 1 - UNIT - 1 |