Description
The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 6000 Watt heater warms an approximate 11 x 11 foot area and is advised to be installed no higher than 12 feet off the ground.
Specifications
| Brand Name | EUROFASE | Voltage Rating | 277V |
| Amperage Rating | 21.7A | Wattage | 6000W |
| Housing Material | 304 Stainless Steel | Color/Finish | Black Clover |
| Dimensions | 61.26 inch (L) x 9.36 inch (W) x 8.18 inch (H) | Weight | 14.8 LBS |
| Includes | 6-inch wall/ceiling brackets | Application | Indoor/Outdoor Applications |
| Heating Area | 121 Sq. Ft. | UPC | 773546322416 |
Packages
| 1 - UNIT - 1 |