Abbotsford
ERFEF60208B8

EUROFASE EF60208B8 61-inch 6000W 208V EF60 Series Dual Element Patio Heater, Black Admiral

Price $1,270.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF60208B8

Description

The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 6000 Watt heater warms an approximate 11 x 11 foot area and is advised to be installed no higher than 12 feet off the ground.

Specifications

Brand Name EUROFASE Voltage Rating 208V
Amperage Rating 28.8A Series/Model EF60 Series
Wattage 6000W Housing Material 304 Stainless Steel
Color/Finish Black Admiral Dimensions 61.26 inch (L) x 9.36 inch (W) x 8.18 inch (H)
Weight 14.8 LBS Includes 6-inch wall/ceiling brackets
Application Indoor/Outdoor Applications Heating Area 121 Sq. Ft.

Packages

1 - UNIT - 1