Abbotsford
ERFEF60208S

EUROFASE EF60208S 61-inch 6000W 208V EF60 Series Dual Element Patio Heater, Stainless Steel

Price $1,070.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF60208S

Description

The EF60 is a 61-inch 6000 watt electric heater featuring dual elements designed to provide efficient warmth over an area of approximately 11 feet by 11 feet (121 sq.ft.). Perfect for expansive patios, terraces, and outdoor venues, it delivers powerful heat where it’s needed most.Designed for installation at heights up to 12 feet, the EF60 balances impressive heating performance with sleek, modern design, enhancing both comfort and style in outdoor environments.Engineered for durability and precise heat distribution, the EF60 is the ideal choice for those seeking reliable, stylish outdoor heating solutions.Designed using a mix of functionality and style, these 6000-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 208V
Amperage Rating 28.8A Series/Model EF60 Series
Wattage 6000W Housing Material 304 Stainless Steel
Color/Finish Stainless Steel Dimensions 61.26 inch (L) x 9.36 inch (W) x 8.18 inch (H)
Weight 14.8 LBS Includes 6-inch wall/ceiling brackets
Application Perfect for expansive patios, terraces, and outdoor venues Heating Area 121 Sq. Ft.
UPC 773546318440

Packages

1 - UNIT - 1