Description
The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 1500 Watt 120V heater warms an approximate 5 x 6 foot area and is advised to be installed no higher than 8 feet off the ground. Designed using a mix of functionality and style, these 1500-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.
Specifications
| Brand Name | EUROFASE | Voltage Rating | 120V |
| Amperage Rating | 12.5A | Series/Model | EF15 Series |
| Wattage | 1500W | Housing Material | 304 Stainless Steel |
| Color/Finish | Black Astra | Dimensions | 39.37 inch (L) x 9.35 inch (W) x 8.18 inch (H) |
| Weight | 11.2 lbs | Includes | 6-inch wall/ceiling brackets |
| Application | Indoor/Outdoor Applications | Heating Area | 30 Sq. Ft. |
| UPC | 773546329927 |
Packages
| 1 - UNIT - 1 |