Abbotsford
ERFEF15120W6

EUROFASE EF15120W6 39-inch 1500W 120V EF15 Series Single Element Patio Heater, White Stella

Price $830.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF15120W6

Description

The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 1500 Watt 120V heater warms an approximate 5 x 6 foot area and is advised to be installed no higher than 8 feet off the ground. Designed using a mix of functionality and style, these 1500-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 120V
Amperage Rating 12.5A Series/Model EF15 Series
Wattage 1500W Housing Material 304 Stainless Steel
Color/Finish White Stella Dimensions 39.37 inch (L) x 9.35 inch (W) x 8.18 inch (H)
Weight 11.2 lbs Includes 6-inch wall/ceiling brackets
Application Indoor/Outdoor Applications Heating Area 30 Sq. Ft.

Packages

1 - UNIT - 1