Abbotsford
ERFEF20240B8

EUROFASE EF20240B8 39-inch 2000W 240V EF20 Series Single Element Patio Heater, Black Admiral

Price $1,000.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF20240B8

Description

The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase 2000 Watt heater warms an approximate 6 x 6 foot area and is advised to be installed no higher than 8 feet off the ground. The EF20 ensures optimal heat distribution without sacrificing floor space. Its discreet design allows it to blend naturally into both residential and commercial environments. Designed using a mix of functionality and style, these 2000-watt heaters use quartz heating elements and include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 8.3A Series/Model EF20 Series
Wattage 2000W Housing Material 304 Stainless Steel
Color/Finish Black Admiral Dimensions 39.37 inch (L) x 9.35 inch (W) x 8.18 inch (H)
Weight 9.4 LBS Includes 6-inch wall/ceiling brackets
Application Indoor/Outdoor Applications Heating Area 36 sq.ft.

Packages

1 - UNIT - 1