Abbotsford
ERFEF25240B1

EUROFASE EF25240B1 39-inch 2500W 240V EF25 Series Single Element Patio Heater, Black Chevron

Price $1,020.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF25240B1

Description

The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase heater warms an approximate 7 x 7 foot area and is advised to be installed no higher than 9 feet off the ground.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 10.4A Series/Model EF25 Series
Wattage 2500W Housing Material 304 Stainless Steel
Color/Finish Black Chevron Mounting Type Wall/ Ceiling/ Flush*/ Pole
Dimensions 39.37 inch (L) x 9.35 inch (W) x 8.18 inch (H) Weight 9.4 LBS
Application Indoor/Outdoor Applications Heating Area 49 Sq. Ft.

Packages

1 - UNIT - 1