Abbotsford
ERFEF25240S5

EUROFASE EF25240S5 39-inch 2500W 240V EF25 Series Single Element Patio Heater, Stainless Steel Brix

Price $950.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF25240S5

Description

The EF25 delivers robust warmth through a compact 39-inch single-element design, offering 2500 watts of heating power. Perfect for both residential and commercial installations, it effectively heats areas up to 7 feet by 7 feet (49 sq.ft.), creating a cozy and consistent atmosphere for outdoor living and entertaining. With a recommended installation height of up to 9 feet, the EF25 provides wide, even coverage while maintaining a minimal visual impact. Whether installed on walls, ceilings, or overhead structures, this heater integrates seamlessly into your space. Built for performance and designed with elegance in mind, the EF25 is ideal for patios, rooftops, restaurants, or lounge spaces looking to extend usability into cooler temperatures. Its durable construction and targeted heat distribution make it a reliable choice season after season. Designed using a mix of functionality and style, these 2500-watt heaters use quartz heating elementsĀ and include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 10.4A Series/Model EF25 Series
Wattage 2500W Housing Material 304 Stainless Steel
Color/Finish Stainless Steel Brix Dimensions 39.37 inch (L) x 9.35 inch (W) x 8.18 inch (H)
Weight 9.4 LBS Includes 6-inch wall/ceiling brackets
Application Indoor/Outdoor Applications Heating Area 49 Sq. Ft.

Packages

1 - UNIT - 1