Description
The perfect blend of functionality and aesthetics can elevate any outdoor area. Offering a lifestyle experience, these heaters are remarkably precise and versatile. The Eurofase heater warms an approximate 7 x 7 foot area and is advised to be installed no higher than 9 feet off the ground.
Specifications
| Brand Name | EUROFASE | Voltage Rating | 240V |
| Amperage Rating | 10.4A | Wattage | 2500W |
| Housing Material | 316 Stainless Steel | Color/Finish | Stainless Steel |
| Mounting Type | Wall/ Ceiling/ Flush*/ Pole | Dimensions | 39.37 inch (L) x 9.35 inch (W) x 8.18 inch (H) |
| Weight | 9.4 LBS | Application | Indoor/Outdoor Applications |
| Heating Area | 49 Sq. Ft. |
Packages
| 1 - UNIT - 1 |