Abbotsford
ERFEF30240B

EUROFASE EF30240B 61-inch 3000W 240V EF30 Series Single Element Patio Heater, Black

Price $990.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF30240B

Description

The EF30 is a 61-inch 3000 watt single-element heater engineered to deliver reliable, consistent heat over 8 feet by 8 feet (64 sq.ft.). Whether for upscale patios, restaurant terraces, or hospitality spaces, this heater ensures elevated comfort without compromising on style. With a recommended mounting height of up to 9 feet, the EF30 blends into overhead structures with ease while maximizing heating efficiency. Its slim silhouette keeps the focus on your design while providing targeted warmth where it’s needed most. Combining minimalist aesthetics with commercial-grade durability, the EF30 is an ideal choice for those who expect high performance and visual consistency across projects. Its precision heating and durable build make it a long-lasting solution for year-round outdoor comfort. Designed using a mix of functionality and style, these 3000-watt heaters use quartz heating elementsand include 6-inch wall/ceiling brackets.

Specifications

Brand Name EUROFASE Voltage Rating 240V
Amperage Rating 12.5A Series/Model EF30 Series
Wattage 3000W Housing Material 304 Stainless Steel
Color/Finish Black Dimensions 61.25 inch (L) x 9 inch (W) x 8.18 inch (H)
Weight 14 lbs Includes 6-inch wall/ceiling brackets
Application Indoor/Outdoor Applications Heating Area 64 sq.ft.

Packages

1 - UNIT - 1