Abbotsford
ERFLP40208B

EUROFASE LP40208B 62-inch 4000W 208V LP40 Series Single Element Low Profile Heater, Black

Price $1,250.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:LP40208B

Description

The Eurofase Heating Low Profile heater effortlessly brings exceptional style, warmth, and comfort to your patio, pergola, or outdoor kitchen. With its sleek aesthetic and crisp, modern styling, the Eurofase LP Series seamlessly integrates into any space. All Eurofase patio heaters boast over 90% energy efficiency, directing heat precisely to warm people and objects rather than the air. ETL listed for both indoor and outdoor use, Eurofase heaters are suitable for wall or ceiling mount installation, requiring minimal clearance from combustible materials. Crafted from corrosion-resistant materials and featuring durable quartz heating elements rated for up to 5,000 hours, Eurofase Heating proudly offers an industry-leading 3-year warranty. Transforming your outdoor space into a unique high-end experience, Eurofase patio heaters combines style and functionality for unparalleled warmth and ambiance.

Specifications

Brand Name EUROFASE Voltage Rating 208V
Amperage Rating 19.2A Series/Model LP40 Series
Wattage 4000W Housing Material Anodized Aluminum (Body), Stainless Steel (Front Cover)
Color/Finish Black Mounting Type Wall and Ceiling Mount
Dimensions 62.75 inch (L) x 8.875 inch (W) x 4.75 inch (H) Weight 17 lbs
Includes 6-inch wall/ceiling brackets Application Indoor/Outdoor Applications
Heating Area 100 Sq. Ft. UPC 773546391221

Packages

1 - UNIT - 1