Abbotsford
STLCBB21178W

STELPRO CBB21178W SLOPED COMM. BASEB. WHITE 1750W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CBB21178W
Country of origin:Canada

Description

The CBB was designed to provide optimal heating output in public areas, such as shopping centres, schools, day care centres, and hospitals. This high profile baseboard heater is durable enough to meet the needs of schools and other densely-populated buildings. The CBB is available in several watt densities. Nothing warms you up like the CBB!

Specifications

Brand Name STELPRO Voltage Rating 208 V
Phase 1 Wattage 1,750 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296006849

Packages

1 - UNIT - 1