Abbotsford
STLCBB27258W

STELPRO CBB27258W SLOPED COMM. BASEB. WHITE 2500W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CBB27258W
Documents Documents
Country of origin:Canada

Description

The CBB delivers peak performance in public spaces such as shopping malls, schools, daycares and hospitals. Taller and stronger than a standard baseboard, this baseboard is perfect for high-traffic areas because it generates better convection. Here’s to heating things up!

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 2500 W
Housing Material Steel Application Commercial, Industrial
UPC 626296007334

Packages

1 - UNIT - 1