Abbotsford
STLCBF9071W

STELPRO CBF9071W COMM. BASEB. WHITE 750W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CBF9071W
Country of origin:Canada

Description

The CBF model is designed for recessed installation in commercial buildings, public areas and other facilities with limited wall space. Thanks to the many options available, this baseboard can be mounted individually or continuously for a more attractive visual effect.


Rugged casing, specifically designed for high-traffic public areas

Can be recessed directly under windows

163 mm (1/4 in.) openings that restrict access to the elements. Safer casing.

Available in three watt densities. Meets all your needs.

Blank sections, pedestals and finished backs available. Customizable installation.

Specifications

Brand Name Stelpro Voltage Rating 120 V
Phase 1 Wattage 750 W
Housing Material Steel Application Commercial, Industrial
UPC 626296138120

Packages

1 - UNIT - 1