Abbotsford
STLALUX109038SW

STELPRO DESIGN INC ALUX109038SW ALUMINUM MINI ARCH. BASEBOARD SOFT WHITE 300W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:ALUX109038SW
Documents Documents

Description

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 300 W
Housing Material Steel Application Commercial, Industrial
UPC 626296508411

Packages

1 - UNIT - 1