Abbotsford
STLALUX115058W

STELPRO ALUX115058W ALUMINUM MINI ARCH. BASEBOARD WHITE 500W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX115058W
Country of origin:Canada

Description

A mini baseboard that lives up to the great expectations of designers, architects and engineers alike. Only 4 1/2 in. high and 2 in. deep, the ALUX1 can be installed in locations previously thought impossible. Discreetly blending into the decor, the ALUX1 mini architectural baseboard heater is solid, powerful and elegant all at once. Even though it is compact in size, the ALUX1 conforms to the strictest of norms.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Phase 1 Wattage 500 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296499917

Packages

1 - UNIT - 1