Abbotsford
STLALUX118062W

STELPRO ALUX118062W ALUMINUM MINI ARCH. BASEBOARD WHITE 600W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX118062W
Country of origin:Canada

Description

A mini baseboard that lives up to the great expectations of designers, architects and engineers alike. Only 4 1/2 in. high and 2 in. deep, the ALUX1 can be installed in locations previously thought impossible. Discreetly blending into the decor, the ALUX1 mini architectural baseboard heater is solid, powerful and elegant all at once. Even though it is compact in size, the ALUX1 conforms to the strictest of norms.

Specifications

Brand Name Stelpro Voltage Rating 240 V
Phase 1 Wattage 600 W
Housing Material Steel Application Commercial, Industrial
UPC 626296499924

Packages

1 - UNIT - 1