Abbotsford
STLALUX209031CA

STELPRO ALUX209031CA ALUMINUM MINI ARCH. BASEBOARD ANODIZED ALUMINUM 300W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX209031CA
Country of origin:Canada

Description

Here is a mini architectural baseboard you will not soon forget: the ALUX2 from the ALUXTM series, designed to be installed below large windows, patio doors or bay windows. In addition to not cluttering the room, it controls cold air infiltration and condensation due to its ability to act as a hot air curtain. Its unique style and aluminum extrusion not only make it durable but also ensures it complements any room.

Specifications

Brand Name STELPRO Voltage Rating 120 V
Phase 1 Wattage 300 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296509517

Packages

1 - UNIT - 1