Abbotsford
STLALUX209031W

STELPRO ALUX209031W ALUMINUM MINI ARCHITECTURAL BASEBOARD WHITE 300W 120V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX209031W
Documents Documents
Country of origin:Canada

Description

The ALUX2 architectural baseboard is unique and designed to be installed below large windows, patio doors or bay windows. Just like other baseboards, it releases a warm air curtain that controls cold air infiltration and fogging without cluttering up a room. The ALUX2’s distinctive style and ultra-resistant extruded aluminum are perfectly in tune no matter the room in which it is installed.


Extruded aluminum front for a unique, striking look

Extremely sturdy ; impact and rust resistant

No condensation build-up

Blank sections available for a continuous look

Specifications

Brand Name Stelpro Voltage Rating 120 V
Phase 1 Wattage 300 W
Housing Material Steel Application Commercial, Industrial
UPC 626296504581

Packages

1 - UNIT - 1