Abbotsford
STLB0758SW

STELPRO B0758SW Baseboard B-series 208V 750W silica white

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B0758SW
Documents Documents
Country of origin:Canada

Description

Electric baseboard is ideal for kitchen, living room, bedroom, office, basement. 22-gauge steel casing able to support 75 kg in its center. 16-gauge steel connection boxes at each end. Full-length thermal protection with automatic reset. Diffuser located above the element in order to ensure good air diffusion. Full-length wireway. Steel end caps with soft, rounded corners. Single tubular, stainless steel sheathed element with boxed aluminum fins for improved heat dissipation; the element is securely fastened at its center, floating in nylon sleeves at each end, eliminating expansion and contraction noises.

Specifications

Brand Name Stelpro Sub Brand BRAVA
Voltage Rating 208 V Phase 1
Wattage 750 W Housing Material Steel
Application For Residential use UPC 626296321713

Packages

1 - UNIT - 1