Abbotsford
STLB1006W

STELPRO B1006W Baseboard Heater 1000 W, 1 PH, 600 V

Price $134.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B1006W
Documents Documents
Country of origin:Canada

Description

The B series is designed for residential and commercial installations requiring a baseboard heating. Available in compact rounded edge with voltage from (120 to 600V) and calorific value from 300 @ 2500 watts.It is made of painted steel epoxy white or almond without control but several options are available (thermostat cursor or relay low voltage w/o transformer)


Rounded corners

Quick and easy installation

Rugged casing : one-piece construction

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Baseboard Heater Voltage Rating 600 V
Phase 1 Wattage 1000 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 1207 mm L x 1206.5 mm W x 146 mm H x 65 mm D
Application For Commercial, Industrial use UPC 626296184905

Packages

1 - UNIT - 1