Abbotsford
STLB1008SW

STELPRO B1008SW Baseboard Heater Electric 1000 W, 1 PH, 208 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B1008SW
Documents Documents
Country of origin:Canada

Description

Electric baseboard is ideal for kitchen, living room, bedroom, office, basement. 22-gauge steel casing able to support 75 kg in its center. 16-gauge steel connection boxes at each end. Full-length thermal protection with automatic reset. Diffuser located above the element in order to ensure good air diffusion. Full-length wireway. Steel end caps with soft, rounded corners. Single tubular, stainless steel sheathed element with boxed aluminum fins for improved heat dissipation; the element is securely fastened at its center, floating in nylon sleeves at each end, eliminating expansion and contraction noises.

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Baseboard Heater Type Electric
Voltage Rating 208 V Phase 1
Wattage 1000 W Housing Material Steel
Color/Finish Soft White/Epoxy Polyester Powder Coated Mounting Type Surface
Dimensions 47-1/2 in L x 5-7/8 in W x 2-9/16 in D Weight 11 lb
Standards CSA Certified Application For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office
UPC 626296306307

Packages

1 - UNIT - 1