Abbotsford
STLBA2502W

STELPRO BA2502W Baseboard Heater Standard 2500/1875 W, 1 PH, 240/208 V

Price $652.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:BA2502W
Documents Documents
Country of origin:Canada

Description

Bellaâ„¢ High end baseboard. Extruded aluminium front cover with striking end caps. Extremely solid, impact and rust resistant. Ideal for kitchen, living room, bedroom, basement, business, office. Standard white colour. Epoxy polyester powercoat. 22 gauge steel cabinet. Extruded aluminium front cover with a thickness equivalent to 11 gauge with molded and curved end-caps. Discrete air inlet, air enters through the front of the unit and exits from the top. Thermal protection with automatic reset. Full-length wireway. Wall thermostat the use of an electronic thermostat is strongly recommended floor mounted. Wiring compartment at both ends of unit.


Neat high-end finishing

Extremely sturdy and impact and rust resistant thanks to its extruded aluminum construction

Suitable for residential and commercial applications

Completely silent

Specifications

Brand Name Stelpro Sub Brand BELLA
Item Name Baseboard Heater Type Standard
Voltage Rating 240/208 V Phase 1
Wattage 2500/1875 W Housing Material Steel
Color/Finish White Mounting Type Floor Build-In
Dimensions 2629 mm L x 2629 mm W x 171 mm H x 66 mm D Weight 9.4 kg
Application For Residential use UPC 626296292945

Packages

1 - UNIT - 1