Abbotsford
STLBAL0752W

STELPRO BAL0752W ALUMINUM BASEBOARD LOW DENSITY WHITE 750W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:BAL0752W
Documents Documents
Country of origin:Canada

Description

The high-end Bella baseboard is aptly named. Its breathtaking design makes it one of the most striking in the industry. Its sturdy extruded aluminum façade makes it ideal for residential and commercial applications. Finally, because it comes in a wide range of power ratings, you can choose the best one to meet your needs.


Neat high-end finishing

Extremely sturdy and impact and rust resistant thanks to its extruded aluminum construction

Suitable for residential and commercial applications

Completely silent

Specifications

Brand Name Stelpro Voltage Rating 208/240 V
Phase 1 Wattage 560/750 W
Housing Material Steel Application For Residential use
UPC 626296292983

Packages

1 - UNIT - 1