Abbotsford
STLDBI15128W

STELPRO DBI15128W ALUMINUM DRAFT BARRIER WHITE 1250W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DBI15128W
Country of origin:Canada

Description

Designers, architects and decor afficionados alike will appreciate this electric baseboard heater whose clean, unobtrusive lines make it a heating showpiece. It can be wall mounted, placed on the floor or installed on pedestals. Consider the DBI for use in offices, conference rooms, entryways, commercial buildings, schools or hospitals. Enjoy the benefits of heating efficiency without sacrificing aesthetics.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Phase 1 Wattage 1,250 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296041642

Packages

1 - UNIT - 1