Abbotsford
STLDBI27156W

STELPRO DBI27156W ALUMINUM DRAFT BARRIER WHITE 1500W 600V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DBI27156W
Documents Documents
Country of origin:Canada

Description

The DBI electric baseboard is versatile and can be installed against the wall, flush with a floor or slightly elevated using suitable anchors. This baseboard is a mark of distinction that will enhance the decor of offices, conference rooms, lobbies, commercial and educational institutions or hospitals.


Strong extruded aluminum front and top ; impact and rust resistant.

Available in three watt densities. Meets all your needs.

Blank sections, pedestals and finished backs available. Customizable installation.

Specifications

Brand Name Stelpro Voltage Rating 600 V
Phase 1 Wattage 1500 W
Housing Material Steel Application Commercial, Industrial
UPC 626296147450

Packages

1 - UNIT - 1