Abbotsford
STLSCAS12103W

STELPRO SCAS12103W SLOPED ARCH.CABINET WHITE 1000W 347V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCAS12103W
Documents Documents
Country of origin:Canada

Description

Surround yourself in warmth with the SCAS architectural baseboard for peripheral installation. Its sloping top is designed to keep people from placing books or other objects on the unit's surface, which could hinder its performance. This model is suitable for many types of buildings, including commercial buildings, and can be installed under glass surfaces to ensure even heating throughout a room and make it easier to arrange its layout.


Rugged casing, specifically designed for high-traffic public areas

Sloped top, keeps it from being used as a shelf or a bench

Available in three watt densities, meets all your needs

Openings less than 6 mm (1/4 in.). Safer casing.

Blank sections, pedestals and finished backs available. Customizable installation.

Specifications

Brand Name Stelpro Voltage Rating 347 V
Phase 1 Wattage 1000 W
Housing Material Steel Application Commercial, Industrial
UPC 626296042540

Packages

1 - UNIT - 1