Abbotsford
STLSPDH15078W

STELPRO SPDH15078W SM PATIO DOOR HEATER WHITE 750W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SPDH15078W
Country of origin:Canada

Description

The SPDH model is the perfect example of a small electric baseboard heater that’s a big hit in the world of heaters. The challenge: the patio door threshold. The accomplishment: traffic-resistant durability. At just 3 in. in both depth and height, the strength of the SPDH will surprise you. With its rounded front cover, this baseboard heater has a heat output of 150 W per linear foot.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Phase 1 Wattage 750 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296112168

Packages

1 - UNIT - 1