Abbotsford
STLSPDH21102W

STELPRO SPDH21102W Baseboard Heater 1050 W, 1 PH, 240 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SPDH21102W
Country of origin:Canada

Description

SPDH series is designed for 3 x3 inch compact installations below doors and patio doors that require an efficient heating while eliminating condensation build up, it releases heat at 150 watts per linear foot.It is made of steel painted high quality epoxy available in white and almond (optional other finishes) with or without built-in thermostat or low voltage relay.

Specifications

Brand Name Stelpro Sub Brand SPDH
Item Name Baseboard Heater Voltage Rating 240 V
Phase 1 Wattage 1050 W
Housing Material Steel Color/Finish White
Dimensions 2100 mm L x 77 mm D x 77 mm H Application For Small Patio Door, Commercial, Industrial use
UPC 626296112243

Packages

1 - UNIT - 1