Abbotsford
STLPDH0508W

STELPRO PDH0508W PATIO DOOR HEATER WHITE 500W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PDH0508W
Country of origin:Canada

Description

This PDH electric baseboard is designed to radiate constant heat near patio doors or bay windows. It creates a warm air curtain that rises across the entire width of the glass surface, preventing cold air infiltration and fogging. As robust as it is compact, it can even be used as a sill step.


Solid construction

Designed specifically to prevent cold air entry from patio doors

Blank sections, pedestals and finished backs available – Customizable installation

Full-length wireway

Specifications

Brand Name Stelpro Voltage Rating 208 V
Phase 1 Wattage 500 W
Housing Material Steel Application Commercial, Industrial
UPC 626296034590

Packages

1 - UNIT - 1